Chicago Protective Apparel Vinex® Flame Retardant Coat, 50"L, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
8.5oz.NavyVinex®50" Coat.
PRICE
$268.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
Product Details
| Type | Flame Resistant Coat |
| Color | Blue |
| Number of Pockets | 1 |
| Closure Type | Snap Front |
| Material | Vinex |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 603-FR9B |
| Primary Use | High Heat Applications |
| Flame Retardant | Yes |
| Brand | Chicago Protective Apparel |