Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Phenoseal

Model # :WBB2321324

MPN #: 5113602102

PHENOSEAL® Does It All® Vinyl Adhesive Caulk - 10 oz., Almond - 5113602102 - Pkg Qty 12

Product Description
PHENOSEAL® Does It All!® Vinyl Adhesive Caulk - 10 oz., Almond - 5113602102

All-purpose caulk perfect for almost any job. It truly does it all - BONDS, CAULKS and SEALS. As an adhesive, it creates a strong bond; as a caulk, it contracts and expands to seal joints up to 1/4", as a sealant, it keeps water and air from penetrating cracks and seams preventing energy loss. This fast-drying interior/exterior formula cleans easily with soap and water. Cured caulk is mold and mildew resistant and can be painted with latex and oil-based paint.

PRICE
$115.20  Sold in packages of 12 / $9.60 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz

Product Details

Manufacturers Part Number5113602102
Package Quantity12
DescriptionVinyl Adhesive Caulk
ColorAlmond
BrandPhenoseal