MasterVision Letter Board, 24" X 36", Beech Wood Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision® welcome and reception boards are the best way to receive visitors and clients. Easy to update and ideal to use in public spaces, such as lobbies, entrance halls and corridors to welcome, provide directions or display any messages in a pleasant and elegant fashion. Grooved vinyl black surface holds the letters firmly in place.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Beech |
| Color | Black |
| Surface Material | Vinyl |
| Mounting Location | Hardware included |
| Description | Letter Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | LEM0303233 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |