Chartpak® Vinyl Numbers, 4"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Easily apply these 4" vinyl numbers to clean dry surfaces, indoors and outdoors. Ideal for displays, signs, posters and equipment identification. Each number has permanent self-adhesive backing. Pack includes 4 ones, 3 zeros and 2 of all other numbers (2, 3, 4, 5, 6, 7, 8, 9).
PRICE
$18.25
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
Product Details
| Supply Type | Letters & Numbers |
| Style | Numbers |
| Material | Vinyl |
| Package Quantity | 23/Pk |
| Description | Vinyl Numbers |
| Color | White |
| Manufacturers Part Number | 01196 |
| Brand | Chartpak |