Chartpak® Vinyl Numbers, Adhesive, 21 Numbers, 6", Black
Write a Review
|
Questions & Answers (0)
Product Description
Easily apply these vinyl numbers to clean dry surfaces, indoors and outdoors. Ideal for displays, signs, posters and equipment identification. Each number has permanent, self-adhesive backing.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
Product Details
| Supply Type | Letters & Numbers |
| Style | Numbers |
| Material | Vinyl |
| Package Quantity | 21/Pk |
| Description | Vinyl Numbers |
| Color | Black |
| Manufacturers Part Number | 01198 |
| Brand | Chartpak |