Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784693

MPN #: VMB3050GY

Transforming Technologies VinylSTAT B, 3 Layer Vinyl Table Mat, Full Roll, 600" x 30" x 0.125", Gray

Product Description
VinylStatB provides excellent ESD-safe workstation with some light cushion for component safety and operator comfort. The VinylStatB is a three layer mat, consisting of a conductive metalized fleece sandwiched between a solid, dissipative top surface and a foam, base layer.

Features:
  • ESD Mat with Cushioning Protects Dropped or Mishandled Items
  • Vinyl Mats that is Excellent for General Use ESD Applications – Soldering is not recommended
  • Surface resistivity is 10^7 – 10^8.
  • Blue or Gray
  • Available in 50 ft Rolls or an Assortment of Pre-Cut Lengths.
  • Meets or exceeds requirements of ANSI/ESD S20.20 per ANSI/ESD STM4.1


PRICE
$1,909.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width600 in
Depth30 in
Weight65 lbs
Thickness0.125 in

Product Details

Assembly RequiredNo
TypeVinyl Mat
ColorGray
SeriesVinylSTAT B
Accessory TypeMat
MaterialVinyl
Manufacturers Part NumberVMB3050GY
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20, ANSI/ESD STM4.1