Transforming Technologies VinylSTAT C, Homogenous Vinyl Table Cut Mat w/Hardware,36"x24"x0.093",Blue
Write a Review
|
Questions & Answers (0)
Product Description
VinylStat C creates an ESD safe work area by providing a path-to-ground for electrical charges as well as protecting the work surface from damage from wear and tear. Soldering is not recommended on this material.
A homogeneous polymer mix construction with unsurpassed electrical properties, gives VinylStat C a consistent, controlled static drain and physical properties with highest level of protection.
Resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols, aliphatic hydrocarbons, mineral oil, amines, and aldehydes.
A homogeneous polymer mix construction with unsurpassed electrical properties, gives VinylStat C a consistent, controlled static drain and physical properties with highest level of protection.
Resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols, aliphatic hydrocarbons, mineral oil, amines, and aldehydes.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Weight | 4 lbs |
| Thickness | 0.093 in |
Product Details
| Assembly Required | No |
| Type | Vinyl Mat |
| Color | Blue |
| Series | VinylSTAT C |
| Accessory Type | Mat |
| Material | Vinyl |
| Manufacturers Part Number | VMC2436B |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |