Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2253394

MPN #: 11873-00000-20

3M™ Virtua™ Safety Glasses with Foam Gasket, Black Frame, Gray Lens

Product Description
3M™ Virtua™ Protective Eyewear with Foam Gasket, Black Frame, Gray Lens

Comfortable, lightweight frame features the Cord Control System (CCS) with optional foam gasket attachment. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010. 3M™ Virtua™ CCS Protective Eyewear with Foam Gasket features a comfortable seal that helps limit eye exposure to nuisance dust while providing additional cushioning. The anti-fog lens coating and removable foam-lined gasket with airflow vents make this protective eyewear ideal for humid environments. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection it needs to focus on the jobs at hand. Earplugs sold separately.

PRICE
$16.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyGray
Frame Color FamilyBlack
Adjustable ArmsYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.99%
Manufacturers Part Number11873-00000-20
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
Brand3M
TypeFull Frame Safety Glasses
PolarizedNo
Frame StyleFull Frame
SeriesVirtua™
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionVirtua™ Safety Eyewear
Frame MaterialPolycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsCSA Z94.3-07, ANSI Z87.1-2010.