Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3228587

MPN #: 66-3131-100XL-614

Visual Workplace® Virtual LED Projector, Safety Line XL, 100W, Green

Product Description
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan provides up to 13 years of operation (24 hours/day, 5 days/week). Backed by a 5-year manufacturer warranty provides superior quality with no maintenance required.

Enhance workplace safety with our Virtual LED Safety Line projector. This innovative solution creates highly visible, indestructible, single-beam lines, effectively guiding pedestrians and forklift traffic without the need for traditional floor markings.

Key Features:
  • High Visibility: Our LED safety line offers superior contrast, ensuring clear guidance even in busy environments
  • Durable Construction: Crafted from anodized aluminum, our projectors withstand industrial environments
  • OSHA Compliance: Improve workplace safety and meet OSHA standards with our Virtual LED Safety Line projector
  • Accident Prevention: Reduce accidents and associated costs with safety projectors
  • OSHA estimates that about 70% of forklift accidents in the US could be prevented


PRICE
$1,199.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width11-3/16 in
Height9 in

Product Details

Sign ShapeLine
TypeVirtual LED Projector
ColorGreen
Power Source90 - 305 VAC
Mounting LocationCeiling
Wattage100 W
IncludesLED Projector, Mounting Bracket, Power Supply
MaterialAnodized Aluminum
Package Quantity1
Manufacturers Part Number66-3131-100XL-614
BrandVisual Workplace

Warranty

Warranty5 yr