Visual Workplace® Virtual LED Projector, Safety Sign EX, Caution Pedestrian, 25W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan provides up to 13 years of operation (24 hours/day, 5 days/week). Backed by a 5-year manufacturer warranty provides superior quality with no maintenance required.
Virtual Safety Sign projectors display sign images that communicate safety requirements to keep employees safe. There is no need to prep the floor or replace torn decals. Maintenance free Virtual Safety Signs save time and reduce costs. Images can be easily changed by replacing the image disk. Bright LED signs offer high contrast to direct pedestrians and forklift traffic. Eliminates the need to repair or replace floor decals. Ideal for high traffic areas.
Virtual Safety Sign projectors display sign images that communicate safety requirements to keep employees safe. There is no need to prep the floor or replace torn decals. Maintenance free Virtual Safety Signs save time and reduce costs. Images can be easily changed by replacing the image disk. Bright LED signs offer high contrast to direct pedestrians and forklift traffic. Eliminates the need to repair or replace floor decals. Ideal for high traffic areas.
PRICE
$1,225.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 11-3/16 in |
| Height | 9 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Caution Pedestrian |
| Type | Virtual LED Projector |
| Color | Yellow |
| Power Source | 90 - 305 VAC |
| Mounting Location | Ceiling |
| Wattage | 25 W |
| Includes | LED Projector, Mounting Bracket, Power Supply, Image Disc |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 66-3132-618EX-PS143 |
| Brand | Visual Workplace |
Warranty
| Warranty | 5 yr |