Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3228935

MPN #: 66-3138-618-PS145

Visual Workplace® Virtual LED Projector, Safety Sign (S), Caution, Forklift Symbol, 50W, Yellow

Product Description
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan provides up to 13 years of operation (24 hours/day, 5 days/week). Backed by a 5-year manufacturer warranty provides superior quality with no maintenance required.

Upgrade your safety protocol with our range of Virtual Safety LED Signs. Designed to convey crucial safety messages efficiently, these LED projectors eliminate the hassle of traditional floor decals while enhancing visibility and reducing maintenance costs.

Key Features:
  • High Visibility: Our bright LED signs boast high contrast, ensuring clear communication to pedestrians and forklift traffic, even in bustling environments
  • Versatile Customization: Easily swap out sign images by replacing the image disk, allowing for quick adaptation to changing safety requirements and regulations
  • Ideal for High-Traffic Areas: Perfect for busy work environments, our Virtual Safety LED Signs excel in high-traffic areas, ensuring constant safety awareness without interruption


PRICE
$1,915.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height9 in

Product Details

Sign ShapeCircle
Sign LegendCaution Caution
TypeVirtual LED Projector
ColorYellow
Power Source90 - 305 VAC
Mounting LocationCeiling
Wattage50 W
IncludesLED Projector, Mounting Bracket, Power Supply, Image Disc
MaterialAnodized Aluminum
Package Quantity1
Manufacturers Part Number66-3138-618-PS145
BrandVisual Workplace

Warranty

Warranty5 yr