Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC® Interstate SLA1104 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
INTERSTATE-SLA1104
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148398
$63.95
AJC®  UPG UB12350 (45976) 12V 35Ah Sealed Lead Acid Battery
12 V
35 A
NB
23.1 lbs
UPG-UB12350 (45976)
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782443
$149.95
AJC® Duracell SLAHR12-9FR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2
12 V
7 A
F2
-
Duracell SLAHR12-9FR 7Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3109615
$30.95
AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery
6 V
4.5 A
F1
1.7 lbs
LITHONIA-LIGHTING ELB06042
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147107
$14.50
AJC®  Power Kingdom PS7-12  Sealed Lead Acid - AGM - VRLA Battery
12 V
7 A
F1
4.5 lbs
POWER KINGDOM-PS7-12
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1784348
$33.95
AJC®  Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PANASONIC-LC-R121R3P
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782466
$19.00
AJC®  PowerSonic PS-121000UH 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
NB
65.1 lbs
POWER-SONIC-PS-121000UH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781523
$359.95
AJC®  Power Patrol SLA1055  Sealed Lead Acid - AGM - VRLA Battery
12 V
5 A
F1
3.6 lbs
POWER PATROL-SLA1055
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781177
$30.95
AJC® AJC 42 12V 35Ah Sealed Lead Acid Battery
12 V
35 A
NB
23.1 lbs
42-AJC-Battery-Brand-Johnson-Controls-12V35A-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2146584
$149.95
AJC® Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1
6 V
5 A
F1
-
Leoch DJW6-5.0LH 5Ah 6V F1
Lead acid (non-spillable)
Ships Same Day
WBB3101119
$18.00
Showing 1-10 of 2245 results