Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1749142

MPN #: AJC-D5S-M-0-132863

AJC® Vision CP1250H, CP 1250H 12V 5Ah UPS Battery

Product Description
AJC® Vision CP1250H, CP 1250H 12V 5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Vision CP1250H F2 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Vision.
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width2.8 in
Height3.9 in
Weight4 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage5 A
For Use WithVision
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D5S-M-0-132863
Compatible Part/Model NumberCP1250H-F2-Vision-12V-5Ah-UPS
BrandAJC Battery

Warranty

Warranty1 yr