Vital Cluster Box Unit, 12 Mailboxes, 1 Parcel Locker, Postal Grey
|
Questions & Answers (0)
Product Description
Get the best in centralized mail delivery with this USPS Approved Outdoor Cluster Mail Box Unit. This free-standing Cluster Mail Box Unit is an Official Licensed Product of the US Postal Service and is theft, vandal and impact resistant. Heavy gauge, welded construction protects mail from the elements and ensures years of worry-free delivery. Large mail compartments accept most sizes of mail and periodicals without damage, and the parcel compartments accommodate packages for tenant pickup. Installation is hassle-free with an included heavy-duty pedestal. Warranty of 5 years.
PRICE
$2,469.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 17-7/8 in |
| Height | 62 in |
| Weight | 144 lbs |
| Collection Box Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Mailbox Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 15" |
Product Details
| Assembly Required | Yes |
| Type | Front/Front Loading Master Access |
| Color | Gray |
| Series | Vital |
| Style | Type II |
| Mounting Location | Pedestal (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 1570-12AF |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 12 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CDSEQ-08-B-0012 |