Vital Cluster Box Unit w/Vogue Classic Accessories, 12 Unit & 1 Parcel Locker, Black
Write a Review
|
Questions & Answers (0)
Product Description
Get the best in centralized mail delivery with this Florence USPS Approved vital™ Outdoor Cluster Mail Box Unit (CBU) and decorative vogue™ CBU top and pedestal cover. This free-standing Cluster Mail Box Unit is an Official Licensed Product of the US Postal Service and is theft, vandal and impact resistant. Heavy gauge, welded construction protects mail from the elements and ensures years of worry-free delivery. These decorative CBU accessories install with ease and add a contemporary look to cluster boxes. Large mail compartments accept most sizes of mail pieces without damage, and the parcel compartments accommodate packages for convenient resident retrieval. Pedestal included. Minor assembly required. Warranty of 5 years.
PRICE
$4,135.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-7/8 in |
| Depth | 21-3/8 in |
| Height | 65-1/8 in |
| Weight | 182 lbs |
| Collection Box Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Mailbox Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 15" |
Product Details
| Assembly Required | Yes |
| Type | Front/Front Loading Master Access |
| Color | Black |
| Series | Vital |
| Style | Type II |
| Mounting Location | Pedestal (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 1570-12VBK |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 12 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CDSEQ-08-B-0012 |