Vital Cluster Box Unit w/Vogue Classic Accessories, 4 Mailboxes & 2 Parcel Lockers, Sandstone
Write a Review
|
Questions & Answers (0)
Product Description
Florence Cluster box unit PLUS vogue decorative accessory kit combo is the perfect solution for your centralized mail delivery needs. Our two styles of decorative CBU accessory lines are the perfect way to dress up your project! And we've got you covered in security as well with the original 1570 Florence CBU mailbox...as the original manufacturer of the original F series CBU, our 1570 Cluster box design has been adopted by the USPS as the design standard for all CBU's manufactured in the US. We are pleased to offer you the same security and reliability PLUS the option to 'dress up' your mailbox with Florence vogue Decorative Accessory kits!
PRICE
$4,119.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-7/8 in |
| Depth | 21-3/8 in |
| Height | 65-1/8 in |
| Weight | 183 lbs |
| 2nd Parcel Box Dimensions (W x D x H) | 12" x 15" x 15" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 18" |
| Collection Box Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Mailbox Dimensions (W x D x H) | 12" x 15" x 6-1/2" |
Product Details
| Assembly Required | No |
| Mounting Location | Pedestal (Included) |
| Material | Aluminum |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 1570-4T5VSDAF |
| Brand | Florence |
| Type | Front/Front Loading Master Access |
| Number of Second Parcel Boxes | 1 |
| Color | Tan |
| Series | Vital |
| Style | Type V |
| Package Quantity | 1 |
| Number of Parcel Boxes | 1 |
| Access Type | USPS |
| Number of Mailboxes | 4 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CDSEQ-08-B-0012 |