Veleria San Giorgio VSBS15M VSG Life Jacket, SOLAS/MED, Orange, Baby
Write a Review
|
Questions & Answers (0)
Product Description
VeleriaSan Giorgio VSBS15M VSG Life Jacket, SOLAS/MED, Orange, Baby
Infant Baby Safe15 - SOLAS 2010. Infant Life Jacket, Baby Safe 15 - SOLAS/MED 2010.
Infant Baby Safe15 - SOLAS 2010. Infant Life Jacket, Baby Safe 15 - SOLAS/MED 2010.
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Baby |
Product Details
| Style | Mk10 |
| Type | Life Jacket |
| Capacity | 1 Person |
| Closure Type | PLASTIC BUCKLE (approved) |
| Material | Foam/Cloth |
| Description | VSG Infant Life Jacket |
| Color | Orange |
| Manufacturers Part Number | VSBS15M |
| Shelf/Service Life | 5-10 Years |
| Brand | Veleria San Giorgio |
Compliance & Certifications
| Certifications | SOLAS/MED |