Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Veleria San Giorgio

Model # :WBB2004339

MPN #: VSMK10AM

Veleria San Giorgio VSMK10AM VSG Life Jacket, SOLAS/MED, Orange, Adult/Oversize

Product Description
VeleriaSan Giorgio VSMK10AM VSG Life Jacket, SOLAS/MED, Orange, Adult/Oversize

Life Jacket Mk10 Adult Universal and Oversize MSC.207(81) SOLAS/MED 2010. This jacket meets both Universal and Oversize requirements. Approved according to the latest SOLAS 2010 regulations

Features:
  • Weight between 43-140 kg (95-310 lbs.)
  • Height >155 cm (5'1")
  • Chest Girth up to 1750 mm (69")
  • Two-Quick Release Plastic Buckles
  • Fitted with Buddy Line/Lifting Strap/Whistle and Retro Reflective Tape as standard
  • Optional equipment: Life Jacket Light
PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult/Oversize

Product Details

StyleMk10
TypeLife Jacket
Capacity1 Person
Closure TypePLASTIC BUCKLE (approved)
MaterialFoam/Cloth
DescriptionVSG Adult/Oversized Life Jacket
ColorOrange
Manufacturers Part NumberVSMK10AM
Shelf/Service Life5-10 Years
BrandVeleria San Giorgio

Compliance & Certifications

CertificationsSOLAS/MED