Jamco 430 Stainless Steel Table, 72 x 30", 3 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
The workbench has a fully welded construction in durable 16 gauge premium polished stainless steel. The stainless steel top is double formed around a solid wood core. The base and bottom shelf are inset for ease of use when standing or sitting. The 1-1/2" tubular legs allow for use on uneven surfaces. The 18 gauge one piece stainless steel wrap around shell minimizes loss by closing off the back and sides. It includes 3 stainless steel drawers placed side by side for storage of small parts (2 keys included). The clearance is 19". The overall height is 35".
PRICE
$3,239.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 256 lbs |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
| Gauge | 16 ga |
Product Details
| Type | Commercial Work Table |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Number of Drawers | 3 |
| Style | Enclosed Base |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | 430 Stainless Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | VO372QQ |
| Base Material | Stainless Steel |
| Top Material | 430 Stainless Steel |
| Brand | Jamco |