Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Volcom

Model # :WBB3189386

MPN #: VM30801-W-11.0

Volcom VM30801 Chill Men's Slip-On Casual Work Shoes, Composite Toe, Size 11W, Gray

Product Description
Always feel chill at work with the super comfortable slip-on work shoes from Volcom. Protective toes, Grip Styk slip resistant outsoles and Soft Landing stone-themed insoles allow you to liberate your work.

Features:
  • Soft Landing Comfort Insole helps you rebound with every step
  • Composite Toe protects your digits against all dangers, meetings ASTM F2413 standards
  • Grip Styk Stone-Themed Slip Resistant outsole works hard to prevent you from wiping out, meeting ASTM F3445 standards
  • Casual uppers and silhouettes that let you be true to your personality at work
  • Exofuse Water Resistant Upper for protection against all liquid elements on the jobsite


PRICE
$104.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size11

Product Details

Upper MaterialCanvas
ColorGray
Toe TypeComposite Toe
StyleSlip-On Casual Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialCanvas
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberVM30801-W-11.0
Slip ResistantYes
InsoleSoft Landing Comfort Insole
Lining MaterialMesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandVolcom