Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Volcom

Model # :T9FB3189642

MPN #: VM30802F-W-11.0

Volcom VM30802F Chill Women's Slip-On Casual Work Shoes, Composite Toe, Size 11W, Black

Product Description
Slip-On Casual Work Shoe.

Features:
  • Soft Landing Comfort Insole
  • Lining Material: Mesh
  • Upper Material: Canvas
  • Composite Toe


PRICE
$104.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size11

Product Details

Upper MaterialCanvas
ColorBlack
Toe TypeComposite Toe
StyleSlip-On Casual Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialCanvas
GenderWomen's
Package Quantity1 Pair
Manufacturers Part NumberVM30802F-W-11.0
Slip ResistantYes
InsoleSoft Landing Comfort Insole
Lining MaterialMesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandVolcom