SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Egg Poacher 8 Hole Plate - Half Size - Pkg Qty 6

Vollrath® Egg Poacher 8 Hole Plate - Half Size - Pkg Qty 6

Item #: WBB212140

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.95 ea.

Price: $479.70 / Pkg of 6

Save $23.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Egg Poacher 8 Hole Plate - Half Size

Made in U.S.A. 18-8 stainless steel. Complete with pan, plate, cover and lift-out aluminum poaching cups. Can be used to hold juice glasses on cold buffet bar. Hole diameter: 2-23/32" (6.9 cm). Imported item. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Size Half

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description 8 Hole Plate
  • Material Stainless Steel
  • Manufacturers Part Number 75072
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Egg Poacher 8 Hole Plate - Half Size - Pkg Qty 6

Vollrath® Egg Poacher 8 Hole Plate - Half Size - Pkg Qty 6

Item #: WBB212140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant