Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Hollow Handle 9"Blade-Slicing Knife - Pkg Qty 12

Vollrath® Hollow Handle 9"Blade-Slicing Knife - Pkg Qty 12

Item #: WBB214333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Minimum Quantity: 2

Price: $126.00 / Pkg of 12

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hollow Handle 9"Blade-Slicing Knife

Attractive serving pieces to improve your buffet line. One-piece, mirror-finished stainless steel. Comfortable handles with finger grips. Well-balanced design. Sold in package quantity of 12. Priced each.

Product Details

  • Type Hollow Handle
  • Brand Vollrath
  • Package Quantity 12
  • Description Slicing knife with 9-in (22-9/10 cm) blade, Hollow Handle Buffetware

  • Material Stainless Steel
  • Manufacturers Part Number 48145

Weights & Dimensions

  • Length 13-3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Hollow Handle 9"Blade-Slicing Knife - Pkg Qty 12

Vollrath® Hollow Handle 9"Blade-Slicing Knife - Pkg Qty 12

Item #: WBB214333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant