SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Hollow Handle Ladle 4 Oz Deep - Pkg Qty 12

Vollrath® Hollow Handle Ladle 4 Oz Deep - Pkg Qty 12

Item #: WBB214143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Minimum Quantity: 2

Price: $183.00 / Pkg of 12

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Vollrath® Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 14" Plastic Handle - Pkg Qty 12

Vollrath® Slotted Spoon 14" Plastic Handle - Pkg Qty 12

Alegacy 3764 - Medium Gauge Slotted Spoon, 13", Conventional Line - Pkg Qty 12

Alegacy 3764 - Medium Gauge Slotted Spoon, 13", Conventional Line - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Carlisle CM101203 - Coldmaster® Ice Cream Server 3 Gallon, Black

Carlisle CM101203 - Coldmaster® Ice Cream Server 3 Gallon, Black

Carlisle CM110003 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., Black

Carlisle CM110003 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., Black

Hollow Handle Ladle 4 Oz Deep

Attractive serving pieces to improve your buffet line. One-piece, mirror-finished stainless steel. Comfortable handles with finger grips. Well-balanced design. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 12-9/16 in

Product Details

  • Type Hollow Handle
  • Package Quantity 12
  • Brand Vollrath
  • Description 4-oz (118-3/10 ml) ladle, Hollow Handle Buffetware

  • Material Stainless Steel
  • Manufacturers Part Number 46909
  • Capacity 4 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Hollow Handle Ladle 4 Oz Deep - Pkg Qty 12

Vollrath® Hollow Handle Ladle 4 Oz Deep - Pkg Qty 12

Item #: WBB214143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant