Chafing Dishes & Fuel
Availability
Brand
Shape
Size
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Traex Batter Boss Six Hole Diffuser, 9601-06 Features: Easily dispense pancake, waffle, hush puppy batters or pizza sauce. Eight portion control settings dispense from 1-3 ounces. Holds up to 48 ounces. Not recommended for chunky batters. Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Vollrath, Traex Sauce Boss Lid, 2800-31, Clear Snap Fit Lid, One Hole Diffuser, & Six Hole Diffuser Features: Get accurate and consistent portion control. Holds up to 48 ounces of sauce or dressing. Settings from 1/2 ounce to 1/32 ounce Portion adjustment is easy with the Sauce Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.