
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Tilt & Pour® Server 20 Oz - White
SwirlServe insulated server keeps beverages hot or cold for hours. Customer customization, exclusively available from Vollrath®, easily identifies decaffeinated and regular coffee and other drinks like milk or tea.Not for use in microwave. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. Orange, brown, and white tabs allow for easy differentiation. Durable polycarbonate inner liner is odorless and stain resistant. Polyurethane insulation in body and cover. Exterior looks like porcelain but is actually impact-resistant plastic. Additional Tilt & Pour covers available. Hand wash only. 20 ounce capacity. Sold in package quantity of 12. Priced each.
SwirlServe insulated server keeps beverages hot or cold for hours. Customer customization, exclusively available from Vollrath®, easily identifies decaffeinated and regular coffee and other drinks like milk or tea.Not for use in microwave. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. Orange, brown, and white tabs allow for easy differentiation. Durable polycarbonate inner liner is odorless and stain resistant. Polyurethane insulation in body and cover. Exterior looks like porcelain but is actually impact-resistant plastic. Additional Tilt & Pour covers available. Hand wash only. 20 ounce capacity. Sold in package quantity of 12. Priced each.
Product Details
- Package Quantity 12
- Brand Vollrath
- Material "Impact-Resistant Plastic, Polycarbonate Liner"
- Manufacturers Part Number 52132
- Capacity 20 oz
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Tilt & Pour® Server 20 Oz - White - Pkg Qty 12
$19.0
- Product Information
- Customer Review
- Product Q&A
- Accessories