Add to list
Share
Print


Model #: WBB2338759
MPN #: 183210
JET® VOLT 2 Ton, Electric Chain Hoist, 10' Lift, 0 to 24 FPM, 230V
|
Questions & Answers (0)
PRICE
$5,560.00
Usually ships in 2 to 5 days
JET® VOLT series Electric Hoist 2 Ton, 10' Lift, 3 Phase 230V
The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET's VOLT Series is a full line of variable speed hoists with up to 10 Ton capacities; 10, 15 ,20 and 30 feet of lift standard, and 3-phase electrics. Engineered for control and precision, the VOLT Series will change the way you get the work done
Features:
The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET's VOLT Series is a full line of variable speed hoists with up to 10 Ton capacities; 10, 15 ,20 and 30 feet of lift standard, and 3-phase electrics. Engineered for control and precision, the VOLT Series will change the way you get the work done
Features:
- Patented electronic variable speed technology allows for the lift speed to be adjusted to the application
- Eliminates bump-firing when positioning the work piece reducing downtime and maintenance
- Minimum speed allows the work piece to be slowly inched down for a soft stop
- Soft start and stops increase the life of the gear train components, load chain hooks, and brake components
- H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
- Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist
- Electromagnetic brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
- Thermal overload protection protects the motor from overheating in low voltage situations
- Industry proven Grade 80 black oxide coated load chain
- Heavy-duty nylon chain bag with reinforcing metal brackets included
- This product complies with ANSI / ASME B30.16 and HST-1 standards
- JET VOLT and SSC Series Electric Hoists and JET ET Series Electric Trolleys are NOT rated or designed for outdoor use or wet environments
1
1