- LED Sign Projector is a perfect solution for generating signs where conventional wall and floor signs are difficult to apply or will not hold up due to the environment
- Made from heavy-duty cast aluminum (remote control and built-in mounting bracket included)
- Air cooling technology prevents overheating and CREE high power LED chip delivers high performance
- Long-life 30,000 hour low energy efficient LED bulb
- Operates on 110V, 2.7-2.8A with 3 ft. power cord
- Sign images can rotate or be locked in one position and lenses are interchangeable (additional lenses sold separately)
- Can be used in damp environments – not recommended for outdoor use
- Viewing distance by light level: complete dark – 262 ft.; dim light – 65-164 ft.; bright light – 49 ft.
Accuform VPL901LED Sign Projector With Lens - Stop
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$1,225.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6-1/2 in |
Product Details
| Sign Shape | Circle |
| Type | LED Sign Projector with Lens |
| Sign Legend | Stop |
| Power Source | 110 VAC |
| Mounting Location | Mounting Holes |
| Includes | Projector, Lens |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | VPL901 |
| Brand | Accuform |
Warranty
| Warranty | 2 yr |