- LED Sign Projector additional lens is designed for use with LED Sign Projector (sold separately)
- Lens is made of aluminum and glass with printed image
- Viewing distance by light level is: complete dark – 262 ft.; dim light – 65-164 ft.; bright light – 49 ft.
Accuform VPL904LENSLED Sign Projector Lens Only - Pedestrian Crossing
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1/2 in |
Product Details
| Sign Shape | Circle |
| Type | Lens |
| Sign Legend | Pedestrian Crossing |
| Includes | Lens |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | VPL904LENS |
| Brand | Accuform |