Baldor-Reliance V*S Master Encoder Feedback Kit, K99G81, BEI HS35, TEFC, 180T-440T, 5-28 VDC
Write a Review
|
Questions & Answers (0)
Product Description
Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector styles include the MS twist lock (MS-TL), military style 10 pin screw tight (MS-ST), and the EPIC latch style (Latch). HS35, RAHS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. Encoder kits include the encoder and all mounting hardware. IDVSM & IDRPM kits include the mating connector.
PRICE
$2,409.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | HS35 |
| Type | V*S Master Encoder Feedback Kit |
| Enclosure Type | Totally Enclosed |
| MFG | BEI |
| Frame | 180T-440T |
| Manufacturers Part Number | K99G81 |
| PPR | 1024 |
| Brand | Baldor-Reliance |