Flatware organizer, countertop, (6) compartments, 21-1/8" H x 10-1/2" W x 9-1/4" D, polystyrene, black.
Dispense-Rite® VSCH-6BT - Flatware Organizer, 6 Compartments, Countertop
Write a Review
|
Questions & Answers (0)
Product Description
VSCH Series countertop units feature durable polystyrene construction. Includes perforated plastic inserts. All plastic inserts are easily removable for cleaning. Multiple units can be placed next to each other to create additional custom configurations with additional capacity.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 9-1/4 in |
| Height | 21-1/8 in |
Product Details
| Mounting Location | Countertop |
| Material | Polystyrene |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Description | 6 Compartment Countertop Flatware Organizer |
| Color | Black |
| Manufacturers Part Number | VSCH-6BT |
| Symbols | Made in USA |
| Brand | Dispense-Rite |