Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2088343

MPN #: VSCM-060

Vibra Systems VSCM-060 - Plated Cup Mount 350 Max Load Lbs Plated Steel

|
Questions & Answers (0)
PRICE
$34.95
Usually ships in 3 to 6 days
Vibra Systems VSCM-B - Plated Cup Mount 15000 Max Load Lbs Plated Steel

VSCM / CMSS Compression-shear cup mount with base provides excellent protection against vibration and shock. Due to this mount's ability to provide isolation to both vertical and horizontal forces it is used in a wide variety of industrial applications. Recommended applications include: Industrial machinery, centrifuges, numerical control equipment, blowers, railroad equipment, converters, transformers, combustion engines, motors, control panels, marine and industrial generator sets, HVAC, pumps, factory production equipment, and where bolting to the floor or intermediate frame is required.

Features:

  • Low profile compact design
  • Excellent vibration dampening characteristics under Vertical compression and shearloads
  • Fitted with snubbing stop washer to allow mild vertical tensile forces
  • Stainless Steel mounts provide excellent corrosion resistance
  • Cup shaped top plate protects elastomer from: oils industrial solvents and chemicals
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.