SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

Item #: WBM2110591

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Coarse
  • Medium
  • Extra Coarse
  • Fine

Coarse

  • 24
  • 36
  • 40
  • 50
  • 60
  • 80
  • 100
  • 120

40

$3.34 ea.

Price: $33.40 / Pkg of 10

Save $1.67 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 87887, Zirconia Alumina, 4" X 36", 80 Grit - Pkg Qty 10

VSM Abrasive Belt, 87887, Zirconia Alumina, 4" X 36", 80 Grit - Pkg Qty 10

VSM Abrasive Belt, 258561, Zirconia Alumina, 1 1/2" X 24", 60 Grit - Pkg Qty 10

VSM Abrasive Belt, 258561, Zirconia Alumina, 1 1/2" X 24", 60 Grit - Pkg Qty 10

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit

Weights & Dimensions

  • Width 2 in
  • Length 60 in

Product Details

  • Grade Coarse
  • Grit 40
  • Package Quantity 10
  • Brand VSM
  • Abrasive Material Zirconia Alumina
  • Manufacturers Part Number 101697
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: angel

    Date: February 07, 2020

    very good
    Your review:
    work very good with aluminum & copper
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

Item #: WBM2110591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant