VSM Abrasive Belt, 101815, Silicon Carbide, 3" X 132", 600 Grit
VSM Abrasive Belt, 101815, Silicon Carbide, 3" X 132", 600 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.00 Sold in packages of 10 / $9.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 3 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 101815 |
| Grit | 600 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |