VSM Abrasive Belt, 109029, Zirconia Alumina, 37" X 60", 24 Grit
VSM Abrasive Belt, 109029, Zirconia Alumina, 37" X 60", 24 Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.90 Sold in packages of 2 / $92.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 37 in |
Product Details
| Package Quantity | 2 |
| Color | Blue |
| Manufacturers Part Number | 109029 |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |