VSM Abrasive Belt, 112063, Aluminum Oxide, 37" X 75", 24 Grit
VSM Abrasive Belt, 112063, Aluminum Oxide, 37" X 75", 24 Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.90 Sold in packages of 2 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 37 in |
Product Details
| Package Quantity | 2 |
| Color | Brown |
| Manufacturers Part Number | 112063 |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | VSM |