VSM Abrasive Belt, 142501, Zirconia Alumina, 10" X 70 1/2", 50 Grit
VSM Abrasive Belt, 142501, Zirconia Alumina, 10" X 70 1/2", 50 Grit - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 70-1/2 in |
| Width | 10 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 142501 |
| Grit | 50 |
| Grade | Coarse |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |
Related Products
3M™ Paper Belt 346UZ is constructed with a premium aluminum oxide mineral. It is an open coat construction for loading resistance and is coated on an F-weight paper backing to efficiently sand and finish. F-weight is one of the heaviest, most rigid paper backings available and will achieve finer finishes than cloth backed belts in the same grade. The paper backing of our 3M™ Paper Belt 346UZ provides smooth operation and durability. The abrasive side features an open coat structure. The open coat construction resists loading better than closed coat belts, particularly on soft ...
3M™ Cloth Belt 341D 10" x 90" 50 Grit Aluminum Oxide 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and ...
3M™ Cloth Belt 577F 4" x 312" 50 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually ...
3M™ Scotch-Brite™ Surface Conditioning Belt 2-3/4" x 15-1/2" CRS Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...
Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such ...