SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit - Pkg Qty 2

VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit - Pkg Qty 2

Item #: WBM2111270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 100
  • 120

100

$25.95 ea.

Price: $51.90 / Pkg of 2

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 5728, Aluminum Oxide, 6" X 48", 120 Grit - Pkg Qty 10

VSM Abrasive Belt, 5728, Aluminum Oxide, 6" X 48", 120 Grit - Pkg Qty 10

3M™ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide

VSM Abrasive Belt, 1876, Aluminum Oxide, 1" X 42", 120 Grit - Pkg Qty 10

VSM Abrasive Belt, 1876, Aluminum Oxide, 1" X 42", 120 Grit - Pkg Qty 10

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

3M™ Cloth Belt 361F 25" X 60" P120 Grit Aluminum Oxide - Pkg Qty 5

3M™ Cloth Belt 361F 25" X 60" P120 Grit Aluminum Oxide - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit

VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit

Weights & Dimensions

  • Width 25 in
  • Length 48 in

Product Details

  • Grade Fine
  • Grit 100
  • Brand VSM
  • Package Quantity 2
  • Abrasive Material Aluminum Oxide
  • Manufacturers Part Number 1855
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit - Pkg Qty 2

VSM Abrasive Belt, 1855, Aluminum Oxide, 25" X 48", 100 Grit - Pkg Qty 2

Item #: WBM2111270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant