Zirconia Alumina
Brand
Grit
Grade
Length Range (in)
Width
Color
Price
Grade
Medium
Width
2 in
Grit
80
Length
60 in
Grade
Medium
Width
3/4 in
Grit
80
Length
18 in
Grade
Fine
Width
2 in
Grit
120
Length
48 in
Grade
Fine
Width
25 in
Grit
100
Length
48 in
Grade
Coarse
Width
1/4 in
Grit
40
Length
18 in
Grade
Medium
Width
52 in
Grit
80
Length
128 in
Grade
Fine
Width
3 in
Grit
100
Length
132 in
Grade
Medium
Width
2 in
Grit
80
Length
118 in
Grade
Coarse
Width
3 in
Grit
50
Length
21 in
Grade
Fine
Width
1 in
Grit
120
Length
42 in
Grade
Fine
Width
2 in
Grit
120
Length
36 in
Grade
Fine
Width
37 in
Grit
120
Length
60 in
Grade
Coarse
Width
10 in
Grit
50
Length
70-1/2 in
Grade
Medium
Width
4 in
Grit
80
Length
24 in
Grade
Medium
Width
52 in
Grit
80
Length
75 in
Grade
Medium
Width
3/8 in
Grit
80
Length
13 in
VSM Abrasive Belt, 96152, Zirconia Alumina, 3/4" X 20 1/2", 120 Grit - Pkg Qty 20
Grade
Fine
Width
3/4 in
Grit
120
Length
20-1/2 in
Grade
Fine
Width
6 in
Grit
120
Length
48 in
Grade
Medium
Width
1-1/2 in
Grit
80
Length
24 in
Grade
Medium
Width
1 in
Grit
80
Length
132 in
Grade
Extra Coarse
Width
1 in
Grit
36
Length
30 in
Grade
Medium
Width
4 in
Grit
80
Length
118 in
Grade
Fine
Width
6 in
Grit
120
Length
132 in
Grade
Coarse
Width
2-1/2 in
Grit
50
Length
72 in
Grade
Fine
Width
4 in
Grit
120
Length
36 in
Grade
Medium
Width
1/2 in
Grit
60
Length
24 in
Grade
Medium
Width
4 in
Grit
80
Length
118 in
Grade
Medium
Width
1/4 in
Grit
80
Length
18 in
Grade
Medium
Width
3 in
Grit
80
Length
79 in
Grade
Fine
Width
2 in
Grit
120
Length
60 in
Grade
Medium
Width
3/4 in
Grit
80
Length
18 in
Grade
Medium
Width
2 in
Grit
80
Length
48 in
Grade
Medium
Width
37 in
Grit
60
Length
75 in
Grade
Medium
Width
4 in
Grit
60
Length
54 in
Grade
Medium
Width
3 in
Grit
60
Length
24 in
Grade
Extra Coarse
Width
2-1/2 in
Grit
36
Length
48 in
Grade
Extra Coarse
Width
3 in
Grit
36
Length
120 in
Grade
Fine
Width
25 in
Grit
100
Length
60 in
Grade
Medium
Width
2-1/2 in
Grit
60
Length
60 in
Grade
Fine
Width
1/2 in
Grit
100
Length
12 in
Grade
Medium
Width
1 in
Grit
80
Length
90 in
Grade
Fine
Width
1/2 in
Grit
120
Length
18 in