SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit - Pkg Qty 20

VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit - Pkg Qty 20

Item #: WBM2111751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Super Fine
  • Extra Coarse
  • Very Fine
  • Medium
  • Fine
  • Coarse

Extra Coarse

  • 24
  • 36
  • 40
  • 60
  • 80
  • 120
  • 150
  • 320
  • 400
  • 600

36

$0.72 ea.

Price: $14.40 / Pkg of 20

Save $0.72 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 246066, Silicon Carbide, 2" X 36", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 246066, Silicon Carbide, 2" X 36", 50 Grit - Pkg Qty 10

VSM Abrasive Belt, 247120, Silicon Carbide, 2 1/2" X 60", 36 Grit - Pkg Qty 10

VSM Abrasive Belt, 247120, Silicon Carbide, 2 1/2" X 60", 36 Grit - Pkg Qty 10

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit

VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit

Weights & Dimensions

  • Width 1/2 in
  • Length 18 in

Product Details

  • Grit 36
  • Grade Extra Coarse
  • Package Quantity 20
  • Brand VSM
  • Abrasive Material Silicon Carbide
  • Manufacturers Part Number 252591
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit - Pkg Qty 20

VSM Abrasive Belt, 252591, Silicon Carbide, 1/2" X 18", 36 Grit - Pkg Qty 20

Item #: WBM2111751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant