SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit - Pkg Qty 10

Item #: WBM2111765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.51 ea.

Price: $35.10 / Pkg of 10

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Abrasive Belt, 64708, Aluminum Oxide, 1" X 42", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 64708, Aluminum Oxide, 1" X 42", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 205621, Aluminum Oxide, 3/4" X 20 1/2", 400 Grit - Pkg Qty 20

VSM Abrasive Belt, 205621, Aluminum Oxide, 3/4" X 20 1/2", 400 Grit - Pkg Qty 20

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

3M™ Cloth Belt 341D 2" x 42" 80 Grit Aluminum Oxide

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 281906, Ceramic, 2" X 48", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 101697, Zirconia Alumina, 2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 289347, Ceramic, 1 1/2" X 60", 40 Grit - Pkg Qty 10

VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit - Pkg Qty 10

VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit

VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit

Weights & Dimensions

  • Width 2-1/2 in
  • Length 72 in

Product Details

  • Grit 400
  • Grade Super Fine
  • Package Quantity 10
  • Brand VSM
  • Abrasive Material Aluminum Oxide
  • Manufacturers Part Number 255074
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit - Pkg Qty 10

VSM Abrasive Belt, 255074, Aluminum Oxide, 2 1/2" X 72", 400 Grit - Pkg Qty 10

Item #: WBM2111765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant