
VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit - Pkg Qty 10
Item #: WBM2111785
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Extra Coarse
- Medium
- Fine
- Very Fine
- Super Fine
Very Fine
- 24
- 36
- 60
- 80
- 100
- 120
- 150
- 180
- 220
- 240
- 320
- 400
- 600
240
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit
VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit
VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit
Weights & Dimensions
- Width 2-1/2 in
- Length 72 in
Product Details
- Grit 240
- Grade Very Fine
- Package Quantity 10
- Brand VSM
- Abrasive Material Silicon Carbide
- Manufacturers Part Number 257954
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M™ Cloth Belt 577F 3/4" X 18" Alumina Zirconia 60 Grit - Pkg Qty 200
Item #: B1767536
Not Yet Rated
$320.00

VSM Abrasive Belt, 257954, Silicon Carbide, 2 1/2" X 72", 240 Grit - Pkg Qty 10
$3.79
- Product Information
- Customer Review
- Product Q&A
- Accessories