Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Fiber Discs

106 Results

Availability

Free Shipping

Special Price

Grit

View All Grit
View All Diameter
View All Color
106 Results
Compare
BESTSELLER
1
1
$136.00
Sold in packages of 100 / $1.36 ea
Ships within 1 Business Day

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

80

Center Hole Diameter

7/8 in

Compare
1
1
$403.00
Sold in packages of 100 / $4.03 ea
Ships in 2 Business Days

Diameter

4-1/2 in

Abrasive Material

Ceramic Grain

Grit

36

Center Hole Diameter

7/8 in

Compare
1
1
$291.00
Sold in packages of 100 / $2.91 ea
Ships in 2 Business Days

Diameter

4 in

Abrasive Material

Ceramic Grain

Grit

80

Max RPM

12000 rpm

Compare
1
1
$96.00
Sold in packages of 100 / $0.96 ea
Ships within 1 Business Day

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

80

Center Hole Diameter

7/8 in

Compare
1
1
$108.00
Sold in packages of 100 / $1.08 ea
Ships within 1 Business Day

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

36

Center Hole Diameter

7/8 in

Compare
1
1
$58.00
Sold in packages of 10 / $5.80 ea
Ships in 2 Business Days

Diameter

5 in

Abrasive Material

Zirconia

Grit

60

Center Hole Diameter

7/8 in