BK Resources 430 Stainless Steel Table, 36 x 24", Galv. Undershelf, 1-1/2" Backsplash, 18 Gauge
|
Questions & Answers (0)
Product Description
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 36"W x 24"D x 35"H.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 800 lbs |
| Weight | 50 lbs |
| Gauge | 18 ga |
| Nominal Height | 35 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Material | Galvanized Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | VTTR-3624 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | BK Resources |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |