Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB899474

MPN #: VTTR-4830

BK Resources Workbench W/Undershelf, 18 Ga. 430 Stainless, 1-1/2" Backsplash, Galv. Shelf, 48"Wx30"D

|
Questions & Answers (0)
PRICE
$292.95
was $449.00
Save $156.05 (34.76%)
Usually ships in 4 to 7 days
BK Resources VTTR-4830 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 48x30

This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 48"W x 30"D x 35"H.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.