Add to list
Share
Print


Model #: WBB899496
MPN #: VTTR5-3024
BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 5" Backsplash, 30"Wx24"D
|
Questions & Answers (0)
PRICE
$285.95
was $437.00Save $151.05 (34.57%)
Out of stock, please check back soon.
BK Resources VTTR5-3024 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 30 x 24
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 5" backsplash. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 30"W x 24"D x 35"H.
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 5" backsplash. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 30"W x 24"D x 35"H.
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.