Fittings
Availability
Free Shipping
Brand
Size
Type
Length
Height
Color
Price
Related Products
Primefit (5-Way) Air Manifold with 1/4" Industrial 6-Ball Brass Couplers, 1/4" The Primefit M14025-7 5-Way Round Air Manifold is a splitter that features (5) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (5) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance.
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Female Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.
Primefit (3-Way) Bar Air Manifold Assembly with Industrial 6-Ball Couplers, 1/4" The Primefit M1402-5 3-Way Flat/Bar Style Air Manifold is a splitter that features (3) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (3) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The industrial interchange is compatible with industrial, "M", "D", and "I/M" style plugs and couplers.
Series 550 Coupling - 3/4" Male NPT (Industrial Interchange 1/2") Series 550 couplings feature an easy-to-grip design and require only a low connection force. They are smaller and more compact and generate higher flows than comparable designs. Series 550 couplings have an extremely low noise upon disconnection. The Series 550 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Its unique, balanced-valve design makes it extremely easy to connect, regardless ...