x

Take 15% off your entire order!

Offer applied at checkout

Vynckier AN2016HKLA ARIA 20" X 16" Non-Metallic Enclosure, A-Hekla Installed

Vynckier AN2016HKLA ARIA 20" X 16" Non-Metallic Enclosure, A-Hekla Installed

Item #: WBB692391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $472.95

Save $23.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier AN2016HKLA ARIA 20" X 16" Non-Metallic Enclosure, A-Hekla Installed

Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "AN" standard enclosures include a slotted 1/4 turn latch, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER AN2016HKLA
  • TYPE Enclosure
  • WEIGHT LBS 14.13
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 3S, 4, 4X, 12 and 13
  • BACKPLATE PART NO. ABP2016A/ABP2016S/ABP2016N
  • BACKPLATE DIMENSIONS - H X W " 17.72 x 13.78
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSTALLED A-Hekla
  • INSIDE WIDTH INCHES 14.57
  • INSIDE DEPTH INCHES 8.11
  • OUTSIDE HEIGHT INCHES 20.28
  • OUTSIDE WIDTH INCHES 16.34
  • OUTSIDE DEPTH INCHES 9.06
  • INSIDE HEIGHT INCHES 18.7
  • SERIES ARIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier ANG1208FPHA ARIA 12" X 8" Non-Metallic Enclosure, Gasket Window, 1/4 Turn Handle Enclosures

Item #: B692824

Not Yet Rated

Usually ships in 15 to 18 days

$455.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier AN2016HKLA ARIA 20" X 16" Non-Metallic Enclosure, A-Hekla Installed

Vynckier AN2016HKLA ARIA 20" X 16" Non-Metallic Enclosure, A-Hekla Installed

Item #: WBB692391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant