Vynckier AN4032PL ARIA 40" X 32" Non-Metallic Enclosure, Padlockable Latches
Write a Review
|
Questions & Answers (0)
Product Description
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANPL" standard enclosures include 2 padlockable latches, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
PRICE
$1,765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32.87 in |
| Depth | 11.81 in |
| Height | 40.75 in |
| Inside Width | 30.31 in |
| Inside Depth | 10.86 in |
| Inside Height | 38.39 in |
| Weight | 51 lbs |
| Backplate Dimensions (H x W) | 37.40 x 29.53 in |
Product Details
| Type | Enclosure |
| Series | ARIA |
| Closure | Padlockable |
| Material | Non-Metallic |
| Manufacturers Part Number | AN4032PL |
| Temperature Resistance | -58 to +302 °C |
| Brand | Vynckier |
Compliance & Certifications
| NEMA Rating | 3, 3R, 3S, 4, 4X, 12 and 13 |