x

Take 15% off your entire order!

Offer applied at checkout

Vynckier ANB2416FPHA ARIA 24" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Vynckier ANB2416FPHA ARIA 24" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Item #: WBB692327

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $816.00

$136.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vynckier ANB2416FPHA ARIA 24" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANB" standard enclosures include a slotted 1/4 turn latch, a bonded window on the cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER ANB2416FPHA
  • TYPE Enclosure
  • WEIGHT LBS 16.11
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 3S, 4, 4X, 12 and 13
  • BACKPLATE PART NO. ABP2416A/ABP2416S/ABP2416N
  • BACKPLATE DIMENSIONS - H X W " 21.65 x 13.78
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 14.57
  • INSIDE DEPTH INCHES 8.11
  • TURN HANDLE 1/4 Enclosure
  • OUTSIDE HEIGHT INCHES 24.21
  • OUTSIDE WIDTH INCHES 16.34
  • OUTSIDE DEPTH INCHES 9.06
  • INSIDE HEIGHT INCHES 22.64
  • SERIES ARIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier ANB2016FPHA ARIA 20" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Item #: B692415

Not Yet Rated

Usually ships in 15 to 18 days

$744.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier ANB2416FPHA ARIA 24" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Vynckier ANB2416FPHA ARIA 24" X 16" Non-Metallic Enclosure/Bonded Window/1/4 Turn Handle Enclosures

Item #: WBB692327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant